BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1035 825 20

  • ERIKS:23551625
Image 1
Save to list

€135.56/ pieceexcl. VAT

€164.03incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1035
Shaft diameter
25 mm
Height
30 mm
Width
78 mm
Length
67 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes