BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1035 620 20

  • ERIKS:23551616
Image 1
Save to list

€109.23/ pieceexcl. VAT

€132.17incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1035
Shaft diameter
20 mm
Height
25 mm
Width
60 mm
Length
54 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes