

€90.18/ pieceexcl. VAT
€109.12incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1027 |
Shaft diameter | 25 mm |
Height | 54 mm |
Width | 62 mm |
Length | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |