

€148.55/ pieceexcl. VAT
€179.75incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1066 |
Shaft diameter | 30 mm |
Height | 70 mm |
Width | 84 mm |
Length | 68 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | Yes |