BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Adjustable With sealing R1036 820 20

  • ERIKS:23551639
Image 1
Save to list

€110.83/ pieceexcl. VAT

€134.10incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1036
Shaft diameter
20 mm
Height
50 mm
Width
60 mm
Length
54 mm
Model
Adjustable
Relubrication facility
Yes
With sealing
Yes