

€65.07/ pieceexcl. VAT
€78.73incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1060 |
Shaft diameter | 12 mm |
Height | 125 mm |
Width | 55 mm |
Length | 31 mm |
Model | Adjustable |
Relubrication facility | No |
Corrosion resistant | Yes |
With sealing | Yes |