BOSCH REXROTH

BOSCH REXROTH Linear ball bushing Open With sealing R0632 025 00

  • ERIKS:23550233
Image 1
Save to list

€89.55/ pieceexcl. VAT

€108.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0632
Shaft diameter
25 mm
Outer Diameter
40 mm
Length
58 mm
Model
Open