BOSCH REXROTH

BOSCH REXROTH Linear ball bushing Open With sealing R0632 016 00

  • ERIKS:23550230
Image 1
Save to list

€62.68/ pieceexcl. VAT

€75.84incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0632
Shaft diameter
16 mm
Outer Diameter
26 mm
Length
36 mm
Model
Open