BOSCH REXROTH

BOSCH REXROTH Linear ball bushing Open With sealing R0631 030 00

  • ERIKS:23550224
Image 1
Save to list

€99.23/ pieceexcl. VAT

€120.07incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0631
Shaft diameter
30 mm
Outer Diameter
47 mm
Length
68 mm
Model
Open