BOSCH REXROTH

BOSCH REXROTH Linear ball bushing Open With sealing R0631 020 00

  • ERIKS:23550222
Image 1
Save to list

€67.11/ pieceexcl. VAT

€81.20incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0631
Shaft diameter
20 mm
Outer Diameter
32 mm
Length
45 mm
Model
Open