BOSCH REXROTH

BOSCH REXROTH Linear ball bushing Open With sealing R0631 012 00

  • ERIKS:23550220
Image 1
Save to list

€49.41/ pieceexcl. VAT

€59.79incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0631
Shaft diameter
12 mm
Outer Diameter
22 mm
Length
32 mm
Model
Open