

€489.48/ pieceexcl. VAT
€592.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0741 |
Shaft diameter | 30 mm |
Length | 123 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |