

€60.01/ pieceexcl. VAT
€72.61incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0658 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Length | 30 mm |
Model | Closed |
Corrosion resistant | Yes |
€3.96/ pieceexcl. VAT
€4.79incl. VAT
Estimated delivery date - 25/11/2026