

€99.23/ pieceexcl. VAT
€120.07incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0611 |
Shaft diameter | 30 mm |
Outer Diameter | 47 mm |
Length | 68 mm |
Model | Adjustable |