

€509.83/ pieceexcl. VAT
€616.89incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0610 |
Shaft diameter | 80 mm |
Outer Diameter | 120 mm |
Length | 165 mm |
Model | Adjustable |