

€396.09/ pieceexcl. VAT
€479.27incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1902..0 |
Size | 32 |
Construction type | SNS |
Construction width | Narrow |
Construction length | Standard |
Construction height | Standard |
Preload class | FN |
Accuracy class | E |
Material | Aluminium |