

€240.12/ pieceexcl. VAT
€290.55incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1906..0 |
Size | 25 |
Construction type | SKS |
Construction width | Narrow |
Construction length | Short |
Construction height | Standard |
Preload class | FN |
Accuracy class | E |
Material | Aluminium |