

€59.19/ pieceexcl. VAT
€71.62incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0532 1 |
Size | 22 |
Outer diameter of flange | 38.8 mm |
Height | 58.1 mm |
Outer diameter of ball | 22.225 mm |
Diameter, housing | 50 mm |
Flange thickness | 13.6 mm |
Working height of ball | 18.6 mm |
Dynamic load rating | 170 N |
Static load rating | 250 N |
Housing material | Steel, galvanized |
Material ball | Bearing steel |
Material cover | Steel, galvanized |
Weight | 0.24 kg |