

1.022,48 €/ pieceexcl. VAT
1.237,20 €incl. VAT
Estimated delivery date - 30.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1512 |
Type | SEM-E-S |
Diameter | 40 mm |
Pitch thread | 5 mm |
Direction of rotation | Right |
Execution | Adjustable-preload |