

€1,420.39/ pieceexcl. VAT
€1,718.67incl. VAT
Estimated delivery date - 20/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1512 |
Type | SEM-E-C |
Diameter | 32 mm |
Pitch thread | 32 mm |
Direction of rotation | Right |
Execution | Adjustable-preload |
According to DIN | DIN 69051 |