

€247.60/ pieceexcl. VAT
€299.60incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1624..2 |
Size | 25 |
Construction type | SLH |
Construction width | Narrow |
Construction length | Long |
Construction height | High |
Preload class | C1 |
Accuracy class | H |
Material | Carbon steel |