

€235.83/ pieceexcl. VAT
€285.35incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1624..2 |
Size | 25 |
Construction type | SLH |
Construction width | Narrow |
Construction length | Long |
Construction height | High |
Preload class | C0 |
Accuracy class | N |
Material | Carbon steel |