

€17.65/ pieceexcl. VAT
€21.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | TRYON OTG |
Frame Style/Type | Safety Overglasses |
Coating | Platinum |
Frame colour | Black / Blue |
Colour lens | Smoke |
Weight | 41 g |
Material glass | Polycarbonate |
Lens Thickness | 2.2 |
Material frame | Polycarbonate / Thermoplastic rubber |
Lens Material | Polycarbonate |