

€25.46/ pieceexcl. VAT
€30.81incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | SUPERBLAST AUTOCLAVE |
Frame Style/Type | Direct Upper / Sealed Bottom |
Coating | Platinum |
Frame colour | Translucent |
Colour lens | Clear |
Type of venting | Direct |
Weight | 94 g |
Material glass | Polycarbonate |
Material frame | TPR |
Strap material | Isoprene |
Lens Material | Polycarbonate |