




€244.37/ packageexcl. VAT
€295.69incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | SOLIS GG |
Frame Style/Type | Full frame |
Coating | Platinum Lite |
Frame colour | Black |
Colour lens | Clear |
Weight | 800 g |
Material glass | Polycarbonate |
Lens Thickness | 2.2 |
Material frame | Nylon Recycled |
Lens Material | Polycarbonate |