

€7.26/ pieceexcl. VAT
€8.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | PRISM |
Frame Style/Type | Frameless |
Coating | Platinum Lite |
Frame colour | Translucent Black |
Colour lens | Clear |
Weight | 23 g |
Material glass | Polycarbonate |
Lens Thickness | 2.25 |
Material frame | Polycarbonate |
Lens Material | Polycarbonate |