

€6.70/ pieceexcl. VAT
€8.11incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | OVERLIGHT |
Frame Style/Type | Safety Overglasses |
Coating | Platinum Lite |
Frame colour | Crystal |
Colour lens | Clear |
Weight | 33 g |
Material glass | Polycarbonate |
Lens Thickness | 2.4 |
Material frame | Polycarbonate |
Lens Material | Polycarbonate |