




€11.06/ pieceexcl. VAT
€13.38incl. VAT
Sold per: 10Min. order: 10
20 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | NESS+ |
Frame Style/Type | Frameless |
Coating | Platinum |
Frame colour | Black/Orange |
Colour lens | Brown |
Weight | 28 g |
Material glass | Polycarbonate |
Lens Thickness | 2.2 |
Material frame | Polycarbonate / Thermoplastic rubber |
Lens Material | Polycarbonate |