

€38.66/ pieceexcl. VAT
€46.78incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | FLIP-UP FACE SHIELD |
Coating | Anti Mist |
Frame colour | Yellow |
Material frame | Polypropylene |
Colour lens | Clear |
Lens Material | Acetate |
Lens Thickness | 1.5 |
Weight | 200 |