

€0.32/ pieceexcl. VAT
€0.38incl. VAT
Sold per: 320Min. order: 320
960 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 350 mm |
ISO standard | E 38 0 RC 11 |
AWS standard | E 6013 |
Packaging | 320 |