BÖHLER

BÖHLER Medium alloyed electrodes BÖHLER FOX CN 18/11 2,50x250mm

  • ERIKS:12574904
Image 1
Basic electrode, core wire alloy for high temperature CrNi austenitic steels
(eg 1.4948, 1.4541, 304H) in the boiler, reactor and Turbinebau. Approved in long-term
suitable for operating temperatures up to +700 ° C, with wet corrosion up to +300 ° C.
Heißrißsicher Controlled ferrite content (3-8 FN), scale resistant. In all positions,
except vertical Excellent weldability.
Material numbers 1.4541 and 1.4550, which are admitted in the heat-resistant up to 550 ° C,
can also be welded with the quality FOX CN 18/11.
Save to list
Not available in webshop

Sold per: 18333Min. order: 18333

Estimated delivery date - 08/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
2.5 mm
Total length
250 mm
ISO standard
E 19 9 B 4 2
AWS standard
E308-15
Packaging
235