BÖHLER

BÖHLER Alloyed filled wire BÖHLER EAS 4 M-FD 1,20mm

  • ERIKS:12575388
Image 1
Rutile flux-cored wire for welding austenitic AISI 316L and similar
CrNiMo steels.
Save to list

€45.59/ kilogramexcl. VAT

€55.16incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
1.2 mm
ISO standard
T 19 12 3 L R M (C) 3
AWS standard
E 316L T 0-4(1)
Weight
15 kg