

€265.34/ pieceexcl. VAT
€321.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | SE |
Type | SE 300/30K |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 300 mm |
Width | 75 mm |
Bearing weight | 1000 kg |
Bearing | Ball bearing |
Shaft diameter | 30 mm |
Hub length | 85 mm |
Type | SE |
Temperature range | from -25 to 80 °C |