

€8.77/ pieceexcl. VAT
€10.61incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 50 mm |
Width | 15 mm |
Bearing weight | 100 kg |
Bearing | Ball bearing |
Shaft diameter | 10 mm |
Type | FPO |
Temperature range | from -25 to 80 °C |