

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber elastomer |
Diameter | 100 mm |
Width | 32 mm |
Bearing weight | 100 kg |
Bearing | Slide bearing |
Height | 138 mm |
Dimension Top plate | Ø 55 mm |
Type | LWK-TPA |
Fork material | Polyamide 6 |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |