BISON

BISON Silicone sealant construction grey 310ml cartridge

  • ERIKS:11959938
  • Manufacturer:8710439017594
Image 1
High quality neutral, permanently elastic, water resistant silicone sealant for all construction sealings

  • Neutral, acid-free
  • (Sea)water resistant
  • Permanently elastic
  • Excellent bonding on all materials
  • Chemical resistant
  • Colourfast
  • UV and all-weather resistant
  • Resistant to temperatures between -40°C and +120°C
  • Easy to apply
Save to list

€14.45/ pieceexcl. VAT

€17.48incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Colour
Grey