BISON

BISON Polymax mont.kit high tack express 435gr

  • ERIKS:12509729
  • Manufacturer:8710439144863
Image 1
Solvent-free construction adhesive based on SMP-Polymer with very high initial bond strength and very fast strength gain Excellent for heavy materials

  • Very high initial bond strength
  • Very fast strength gain
  • Permanently elastic
  • Very good filling capacity
  • Good standing power
  • Non-shrinking; 100% adhesive
  • Solvent-free
  • No soiling of joint edges
  • All-weather resistant
  • Resistant to temperatures between -40°C and +100°C
  • Paintable
  • Curing ca. 2 mm/24 hours
Save to list

€11.51/ pieceexcl. VAT

€13.93incl. VAT

66 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Series
POLY MAX® EXPRESS
Weight
435 g