BISON

BISON GRIFFON BISONTIX 10L

  • ERIKS:23168166
  • Manufacturer:8710439177953
Image 1
Aromatic-free, universal, thixotropic contact adhesive based on neoprene rubber

  • Bonds immediately
  • Heat resistant up to + 70°C
  • Does not drip or form strings
  • Good workability
  • Aromatics-free
  • Universal
  • Thixotropic
  • Moisture resistant
  • Frost resistant
Save to list

€161.73/ pieceexcl. VAT

€195.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Volume
10000 ml