BISON

BISON Griffon Bisonkit contactlijm 750ml.

  • ERIKS:23680476
  • Manufacturer:8710439165745
Image 1
Aromatic-free, universal, liquid contact adhesive based on neoprene rubber

  • Bonds immediately
  • Heat resistant up to + 70°C
  • Good workability
  • Aromatics-free
  • Universal
  • Liquid
  • Moisture resistant
  • Frost resistant
Save to list

€13.47/ pieceexcl. VAT

€16.30incl. VAT

119 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Volume
750 ml