BISON

BISON DUBBEL FIX 1,5MTR X 19MM ROL

  • ERIKS:23168405
  • Manufacturer:8710439085524
Image 1
Extra-strong double-sided tape for permanently mounting and affixing objects in indoor areas The simple alternative to screws and nails Provides a permanent and secure hold on almost all smooth surfaces, eg metal, tiles, plastic, glass and painted wood Ideal for mounting mirrors, holders, signs, hooks, shelving elements, cable channels, decorative objects, decorative profiles, and much more Fully load-bearing after 60 minutes Moisture-resistant
  • double-sided mounting tape
  • extra-strong
  • for smooth surfaces
  • for indoor areas
  • humidity resistant
  • temperature resistant
  • clean, easy, fast
Save to list

€4.70/ pieceexcl. VAT

€5.69incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Width
19 mm
Length
1.5 m
Double-sided
Yes