BISON

BISON BISON-KIT 50ML TUBE

  • ERIKS:23168158
  • Manufacturer:87296099
Image 1
Super-strong universal contact adhesive based on neoprene rubber For innumerable repair and DIY jobs that require immediate bonding Extremely suitable for materials under strain Moisture and frost proof Resistant to temperatures between -40°C and +70°C

  • Bonds immediately
  • Super-strong
  • Suitable for materials under stress
  • Universal
  • Liquid
  • Moisture and frost resistant
  • Simple to use
  • Resistant to temperatures between -40°C and +70°C
Save to list

€4.07/ pieceexcl. VAT

€4.92incl. VAT

83 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Series
Kit®
Volume
50 ml