

€329.00/ pieceexcl. VAT
€398.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BETEX |
Type | Magnetic Temperature Sensor |
Model | Temperature sensor |
Measuring element | K-type thermocouple |
Length connecting cord | 3500 mm |
Explosion-proof | No |
Article | DN25 - DN40 |