BESSEY

BESSEY Ironmonger’s scissors type no. D17A 240mm right

  • ERIKS:23074213
  • Manufacturer:4010220019528
Image 1
For continuous, straight and curved cuts
Edges with micro-serrations for slip-proof working
Exceptionally robust: Drop-forged handles
Painted handles
Overall length: 240mm / 9 ½”
Blade length: 24mm / 1”
Sheet thickness (600 N/mm²): 1.2mm
Weight: 0.55kg
Save to list

€83.01/ pieceexcl. VAT

€100.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY