



€197.63/ pieceexcl. VAT
€239.13incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8730, 8731, 8735 |
Suitable for size | Type 8735 - 3/4" |
Float diameter | 174 mm |
Height | 128 mm |
Material | Copper |
D | 174 mm |
H | 128 mm |
Dimension | Type 8735 - 3/4" |