BEHA

BEHA V-Belt T-section PU 88 Shore A white 20x8mm PU85A TR 20X8 G FD/HY WE

  • ERIKS:12988574
Image 1
Save to list
Not available in webshop

Sold per: 30Min. order: 30

Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Series
TR
Type
20x8
Height
8 mm
Width (top)
20 mm
Material
Polyurethane
Shore hardness
88
Colour
White
Minimum disc diameter
100 mm