




€20.25/ meterexcl. VAT
€24.50incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | TR |
Type | 25x5 |
Height | 5 mm |
Width (top) | 25 mm |
Material | Polyurethane |
Shore hardness | 88 |
Colour | Blue |