BEHA

BEHA V-Belt PU Ridge-top 2 K 80 Shore A / 84 Shore A with aramide cord PU85A SK2 22X25 G 2K/NU ZA-2,1

  • ERIKS:12988977
Image 1
Save to list
Not available in webshop

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Series
SK
Type
2
Height
25 mm
Width (top)
22 mm
Material
Polyurethane
Shore hardness
80
Colour
White
Tensile Cord
Aramid
Minimum disc diameter
210 mm