BEHA

BEHA V-Belt PU 80 Shore A orange 3-ribs PU75A RK 17X11B G 3R OR

  • ERIKS:12988880
Image 1
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Series
RK
Type
B/17
Height
11 mm
Width (top)
17 mm
Material
Polyurethane
Shore hardness
80
Colour
Orange
Minimum disc diameter
110 mm