BEHA

BEHA Polyurethane round section belt with tension cord 84 ShA orange smooth Ø 20mm

  • ERIKS:12988760
Image 1
Save to list
Not available in webshop

Sold per: 30Min. order: 30

Estimated delivery date - 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
20 mm
Shore hardness
84
Colour
Orange
Tensile Cord
Polyester
Surface structure
Smooth
Material
Polyurethane