BEHA

BEHA Polyurethane round section belt 88 ShA green smooth antistatic Ø 15mm

  • ERIKS:12988691
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
15 mm
Shore hardness
88
Colour
Green
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane